Beli supplier botol plastik jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NIKKO Plastic Ware Wash Bottle (Pembersih Botol)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- Aqua Air Mineral Botolatribut:
- Packaging: Plastic Bottle
- Variant: Mineral Water
- Non Brand Sabun Cuci Tangan Botolatribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- AS ONE Bottle PET (Botol Lab)atribut:
- Material: PET (polyethylene terephthalate)
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- Winner Kantong Plastik Sampah Transparan (Trash Bag / Kresek)atribut:
- Color: Transparent
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Sunlight Sabun Cuci PiringDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- Nice Tisu WajahDeskripsi:Facial Tissue dengan berat isi dalam kemasan 250-1000g adalah Tissue berbahan dasar alami yang memiliki daya serap tinggi dari brand NICE untuk digunakan di Kantor, toilet dan kebutuhan lainnyaatribut:
- Number of Ply: 2
- Material: Virgin Plantation Pulp
- Le Minerale Air Mineral BotolDeskripsi:Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.atribut:
- Packaging: Plastic Bottle
- Variant: Mineral Water
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
Daftar Harga supplier botol plastik jakarta Terbaru February 2026
| NIKKO Plastic Ware Wash Bottle (Pembersih Botol) | Rp119.900 |
| NIKKO Bottle Wide Mouth (Botol Lab) | Rp43.900 |
| Aqua Air Mineral Botol | Rp40.900 |
| Non Brand Sabun Cuci Tangan Botol | Rp48.900 |
| AS ONE Bottle PET (Botol Lab) | Rp99.900 |
| Maruemu Cap for Miniature Bottle and Packing (Botol) | Rp6.900 |
| Non Brand Gelas Plastik | Rp9.900 |
| Winner Kantong Plastik Sampah Transparan (Trash Bag / Kresek) | Rp15.900 |
| AS ONE Bottle Narrow Mouth (Botol Lab) | Rp10.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp849.900 |
Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)



















































































































































/P102092712-1.jpg)
/jlP102092705-4.jpg)


/P102263354-1.jpg)
/P102259032-1.jpg)

/mzP101559827-33.jpg)
/iyP102092682-14.jpg)
/jfP102092699-8.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)